Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Meltric MEL 63-68043 DSN60 INLET 63-68043

MEL 63-68043 DSN60 INLET (Discontinued)

  • Mfr # 63-68043
  • Zoro # G6501637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63-68043
Zoro #
G6501637
UPC #
784474545426
Country of Origin
Unknown

Details

Number of Poles
3
Housing Color
Blue
NEMA Enclosure Rating
4X
IP Rating
66; 67; 69
Phase
3
Wire Connection Type
Screw terminal
Current Rating
60 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.