This item is Discontinued.

Meltric Pin & Sleeve Receptacle, 150 A, 480V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type 31-94243-K04

Pin & Sleeve Receptacle, 150 A, 480V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type (Discontinued)

  • Mfr # 31-94243-K04
  • Zoro # G101757749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-94243-K04
Zoro #
G101757749
UPC #
784474610674
Country of Origin
United States

Dimensions

Wire Size
4 AWG to 2/0 AWG
Use With Installation Accessory Size
5
Wire Strip Length
Phase: 1-3/16 in (30 mm)

Details

Item
Pin & Sleeve Receptacle
Current Rating
150 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Flip-Up Cap
Standards
cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Resistance Properties
Impact Resistant
Body Material
Polyester
Use With
Mating Box MB10
Number of Notch Positions
24
Keying Position
24
Load Break Amp Rating
150A
Operating Temp. Range
-40C to 60C
Contact Configuration
3P+G
Tightening Torque
Phase: 90 IN-LBS / 10.2 N-M
Impact Rating
IK08
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Number of Aux. Outputs
NO AUX
Color Code
Red
Hz
60 Hz
Wire Temperature Rating
60 Degrees C
Load Break Amp Rating_Abnormal Overload
225A

Description

DR150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 3P+G 150A 480 VAC 60 Hz NO AUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.