Zoro Homepage

Pin & Sleeve Receptacle, 20 A, 250V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type

  • Mfr # 63-14073

  • Zoro # G201758561


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63-14073
Zoro #
G201758561
UPC #
784474544306
Country of Origin
United States

Dimensions

Wire Size
14 AWG to 12 AWG
Wire Strip Length
Phase: 1/2 in (13 mm)
Use With Installation Accessory Size
1
Dimensions
3.03 in H x 2.2 in W x 3.15 in D

Details

Item
Pin & Sleeve Receptacle
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP69
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Flip-Up Cap
Standards
cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Resistance Properties
Impact Resistant
Switch Rated
Yes
Body Material
Polyester
HP
3
Wire Temperature Rating
60 Degrees C
Hz
60 Hz
Color Code
Orange
Impact Rating
IK08
Number of Notch Positions
23
Keying Position
7
Operating Temp. Range
-40C to 60C
Number of Aux. Outputs
NO AUX
Contact Configuration
3P+G
Load Break Amp Rating
20A
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Tightening Torque
Phase: 10.6 IN-LBS / 1.2 N-M
Load Break Amp Rating_Abnormal Overload
30A
Temperature Rating
-40 to 140 °F
Enclosure
IP66/IP67/IP69k
Series
DSN20

Description

DSN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X IP 69 3P+G 20A 250 VAC 60 Hz NO AUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products