This item is Discontinued.

Meltric Pin & Sleeve Receptacle, 30 A, 250V AC, 2 Pole, Screw Terminals Wire Connection Type Blue, NEMA 4X 63-34072-NC

Pin & Sleeve Receptacle, 30 A, 250V AC, 2 Pole, Screw Terminals Wire Connection Type Blue, NEMA 4X (Discontinued)

  • Mfr # 63-34072-NC
  • Zoro # G501756298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63-34072-NC
Zoro #
G501756298
UPC #
784474639262
Country of Origin
United States

Dimensions

Wire Strip Length
Phase: 7/16 in (11 mm)
Use With Installation Accessory Size
2
Wire Size
14 AWG to 8 AWG

Details

Item
Pin & Sleeve Receptacle
Current Rating
30 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
IP Rating
IP66, IP67, IP69
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Flip-Up Cap
Standards
cCSAus, 155873, C22.2 No. 182.1-13, ULC, E79796, UL 1682, UL 2682
Resistance Properties
Corrosion Resistant, UV AC/Sunlight Resistant, Watertight
HP
3
Use With
Mating Box MB3
Switch Rated
Yes
Body Material
Polyester
Keying Position
7
Color Code
Orange
Wire Temperature Rating
60 Degrees C
Load Break Amp Rating
30A
Hz
60 Hz
Impact Rating
IK08
Contact Configuration
2P+G
Operating Temp. Range
-40C to 60C
Tightening Torque
Phase: 15 IN-LBS / 1.7 N-M
Number of Notch Positions
24
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Number of Aux. Outputs
NO AUX
Load Break Amp Rating_Abnormal Overload
45A

Description

DSN30 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X IP 69 2P+G 30A 250 VAC 60 Hz NO AUX NORMALLY CLOSED LID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.