This item is Discontinued.

Meltric Pin & Sleeve Receptacle, 50 A, 120/208V AC, Three Phase, 3 Pole, Blue, NEMA 3R 31-34237-K16

Pin & Sleeve Receptacle, 50 A, 120/208V AC, Three Phase, 3 Pole, Blue, NEMA 3R (Discontinued)

  • Mfr # 31-34237-K16
  • Zoro # G901756614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-34237-K16
Zoro #
G901756614
UPC #
784474611428
Country of Origin
United States

Dimensions

Wire Strip Length
Phase: 9/16 in (14 mm)
Wire Size
14 AWG to 4 AWG
Use With Installation Accessory Size
3

Details

Item
Pin & Sleeve Receptacle
Current Rating
50 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
3
Number of Wires
5
IP Rating
IP55
NEMA Enclosure Rating
3R
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Flip-Up Cap
Standards
cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Resistance Properties
Impact Resistant
Voltage
120/208V AC
NEMA Rating
3R
Body Material
Polyester
Use With
Mating Box MB3
Tightening Torque
Phase: 15 IN-LBS / 1.7 N-M
Color Code
Blue
Terminal Type
Screw terminal
Contact Configuration
3P+N+G
Number of Notch Positions
24
Keying Position
23
Impact Rating
IK08
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Load Break Amp Rating
50A
Operating Temp. Range
-40C to 60C
Number of Aux. Outputs
NO AUX
Hz
60 Hz
Wire Temperature Rating
60 Degrees C
Load Break Amp Rating_Abnormal Overload
75A

Description

DR50 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 3P+N+G 50A 120/208 VAC 60 Hz NO AUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.