This item is Discontinued.

Meltric Pin & Sleeve Receptacle, 60 A, 600V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type 37-64143-972-843

Pin & Sleeve Receptacle, 60 A, 600V AC, Three Phase, 3 Pole, Screw Terminals Wire Connection Type (Discontinued)

  • Mfr # 37-64143-972-843
  • Zoro # G101758579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37-64143-972-843
Zoro #
G101758579
UPC #
784474024846
Country of Origin
United States

Dimensions

Wire Strip Length
Phase: 15/16 in (24 mm)
Use With Installation Accessory Size
4
Wire Size
14 AWG; 10 AWG to 2 AWG

Details

Item
Pin & Sleeve Receptacle
Current Rating
60 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP66, IP67, IP69
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Flip-Up Cap
Standards
cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682, UL508
Resistance Properties
Impact Resistant
Use With
Mating Box MB6
Body Material
Zamak
Switch Rated
Yes
HP
25
Hz
60 Hz
Keying Position
14
Load Break Amp Rating
60A
Wire Temperature Rating
60 Degrees C
Auxiliary Contact Rating
1.2A
Terminal Connection
Prewired
Color Code
Black
Number of Aux. Outputs
+2 AUX
Contact Configuration
3P+G
Operating Temp. Range
-40C to 60C
Number of Notch Positions
24
Auxiliary Contact Voltage Rating
600VAC
Impact Rating
IK09
Short Circuit Current Rating
100 KA - MAKE & WITHSTAND
Tightening Torque
Phase: 48 IN-LBS / 5.4 N-M
Load Break Amp Rating_Abnormal Overload
90A

Description

DS60 RECEPTACLE METAL BLUE SIZE 4 TYPE 3R 3P+G 60A 600 VAC 60 Hz +2 AUX PADLOCK PAWL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.