Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross, Brass, Barbed1/2in

  • Mfr # X10-NP

  • Zoro # G803889601


product price: $20.79
/ea

Key Features

Specific Fitting Shape
Cross
Barb Size
Beaded
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Finish
Nickel-Plated
Connection Type
Barbed x Barbed x Barbed x Barbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X10-NP
Zoro #
G803889601
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Beaded
Fitting Side C Tube Inner Diameter
1/2 in
Overall Length
2 1/8 in
Fitting Side A Tube Inner Diameter
1/2 in
Fitting Side D Tube Inner Diameter
1/2 in
Fitting Side B Tube Inner Diameter
1/2 in
Fitting Side 2 Tube Inner Diameter
1/2 in
Fitting Side 1 Tube Inner Diameter
1/2 in
Fitting Side 4 Tube Inner Diameter
1/2 in
Fitting Side 3 Tube Inner Diameter
1/2 in

Details

Item
Barbed Cross
Specific Fitting Shape
Cross
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Finish
Nickel-Plated
Connection Type
Barbed x Barbed x Barbed x Barbed
Finish/Coating
Nickel-Plated
Barb Style
Beaded
Fitting Side C Connection Type
Barbed
Minimum Operating Temperature
-65 Degrees F
Fitting Material
Brass
Fitting Side D Connection Type
Barbed
Fitting Side A Connection Type
Barbed
Material Grade
CA360
Maximum Operating Pressure
100 psi
Maximum Operating Temperature
250 Degrees F
Fitting Shape
Cross
Fitting Side B Connection Type
Barbed
Fitting Side 4 Connection Type
Barbed
Fitting Side 3 Connection Type
Barbed
Operating Pressure - Maximum
100 psi
For Media Type
Air, Gases, Non-Potable Water, Oils
Operating Temperature - Minimum
-65 Degrees F
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Barbed
Connector Type
Coupling

Description

Barbed Cross, Specific Fitting Shape Cross, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Fitting Side A Connection Type Barbed, Finish/Coating Nickel-Plated, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/2 in, Fitting Side D Connection Type Barbed

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.