Zoro Homepage

Elbow, Brass, FBSPT 1/8", Barbed 5/32"

  • Mfr # 1/8BSPT-LB3 1/2

  • Zoro # G503889178


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Barb Size
Beaded
Application
Air, Fuels, Non-Potable Water
Fitting Side A Connection Type
Female BSPT
Thread Size A
1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/8BSPT-LB3 1/2
Zoro #
G503889178
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Beaded
Thread Size A
1/8
Fitting Side A Pipe Size
1/8 in
Fitting Side B Tube Inner Diameter
5/32 in
Overall Length
9/16 in
Thread Size 1
1/8
Fitting Side 1 Pipe Size
1/8 in
Fitting Side 2 Tube Inner Diameter
5/32 in

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 9/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.