Elbow, Brass, FNPT 1/2 in, Tube 3/8 in
Mfr # 1/2FLB8-NP
Zoro # G516282683
product price: $47.19
/eaKey Features
Series
FLB
Finish
Nickel-Plated
Hex Size
15/16 in
O-Ring Material
Rubber
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1/2FLB8-NP
Zoro #
G516282683
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
15/16 in
Overall Length
11/16 in
Fitting Side 2 Tube Inner Diameter
3/8 in
Center-to-End 1 Length
1 in
Fitting Side 1 Pipe Size
1/2 in
Details
Series
FLB
Item
Mini Barb Fitting
Finish
Nickel-Plated
O-Ring Material
Rubber
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Shape
Elbow
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 2 Connection Type
Tube
Fitting Material
Brass
Fitting Side 1 Connection Type
FNPT
For Media Type
Air
Operating Pressure - Maximum
1,500 psi
Description
Mini Barb Fitting, Fitting Material Brass, Overall Length 11/16 in, Hex Size 15/16 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.