Zoro Homepage

Elbow, Brass, FNPT 3/8 in, Tube 3/8 in

  • Mfr # 3/8FLB8-NP

  • Zoro # G816282819


product price: $12.79
/ea

Key Features

Finish
Nickel-Plated
Hex Size
13/16 in
Series
FLB
Fitting Side 2 Tube Inner Diameter
3/8 in
Operating Temperature - Maximum
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/8FLB8-NP
Zoro #
G816282819
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
13/16 in
Fitting Side 2 Tube Inner Diameter
3/8 in
Center-to-End 1 Length
15/16 in
Overall Length
15/16 in
Fitting Side 1 Pipe Size
3/8 in

Details

Finish
Nickel-Plated
Series
FLB
Item
Mini Barb Fitting
Operating Temperature - Maximum
140 Degrees F
O-Ring Material
Rubber
Fitting Side 1 Connection Type
FNPT
Operating Temperature - Minimum
-40 Degrees F
For Media Type
Air
Fitting Side 2 Connection Type
Tube
Operating Pressure - Maximum
1,500 psi
Fitting Shape
Elbow
Fitting Material
Brass
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included

Description

Mini Barb Fitting, Fitting Material Brass, Overall Length 15/16 in, Hex Size 13/16 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.