Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, SS, FBSPT 1/2 in, Barbed 1/4 in

  • Mfr # 1/2BSPT-FLB6-316SS

  • Zoro # G803887881


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Barb Size
Beaded
Application
Chemical
Thread Size A
1/2
Maximum Operating Temperature
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2BSPT-FLB6-316SS
Zoro #
G803887881
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Barb Size
Beaded
Thread Size A
1/2
Fitting Side A Pipe Size
1/2 in
Fitting Side B Tube Inner Diameter
1/4 in
Overall Length
11/16 in
Fitting Side 2 Tube Inner Diameter
1/4 in
Fitting Side 1 Pipe Size
1/2 in
Thread Size 1
1/2

Details

Item
Barbed Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
Application
Chemical
Maximum Operating Temperature
500 Degrees F
Material Grade
316
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Pressure
250 psi @ 72 Degrees F
Fitting Material
Stainless Steel
Barb Style
Beaded
Fitting Side B Connection Type
Barbed
Fitting Shape
Elbow
Fitting Side A Connection Type
Female BSPT
Vacuum Rating
27 inHG @ 72 Degrees F
For Media Type
Air, Chemicals, Gases, Non-Potable Water
Operating Pressure - Maximum
250 psi
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Maximum
500 Degrees F
Connector Type
Adapter
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 1 Connection Type
FBSPT

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 11/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Chemical, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -40 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.