Elbow, SS, FNPT 1/2 in, Tube 1/2 in
Mfr # 1/2FLB10-SS
Zoro # G816282789
product price: $66.49
/eaKey Features
Series
FLB
Fitting Side 2 Connection Type
Tube
O-Ring Material
Rubber
Operating Temperature - Minimum
-40 Degrees F
Fitting Shape
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1/2FLB10-SS
Zoro #
G816282789
UPC #
-
Country of Origin
United States
Dimensions
Fitting Side 2 Tube Inner Diameter
1/2 in
Fitting Side 1 Pipe Size
1/2 in
Details
Series
FLB
Item
Mini Barb Fitting
Fitting Side 2 Connection Type
Tube
O-Ring Material
Rubber
Operating Temperature - Minimum
-40 Degrees F
Fitting Shape
Elbow
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Operating Temperature - Maximum
140 Degrees F
For Media Type
Air
Operating Pressure - Maximum
2,000 psi
Material Grade
303
Fitting Side 1 Connection Type
FNPT
Fitting Material
Stainless Steel
Description
Mini Barb Fitting, Fitting Material Stainless Steel, Material Grade 303, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.