Zoro Homepage

Elbow, SS, FNPT 3/8 in, Tube 1/2 in

  • Mfr # 3/8FLB10-SS

  • Zoro # G916282764


product price: $64.29
/ea

Key Features

Hex Size
13/16 in
Series
FLB
Fitting Side 2 Tube Inner Diameter
1/2 in
Operating Temperature - Maximum
140 Degrees F
Overall Length
1 5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/8FLB10-SS
Zoro #
G916282764
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
13/16 in
Fitting Side 2 Tube Inner Diameter
1/2 in
Overall Length
1 5/32 in
Center-to-End 1 Length
1 5/32 in
Fitting Side 1 Pipe Size
3/8 in

Details

Item
Mini Barb Fitting
Series
FLB
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
2,000 psi
Fitting Material
Stainless Steel
Fitting Side 2 Connection Type
Tube
Operating Temperature - Minimum
-40 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Shape
Elbow
Material Grade
303
O-Ring Material
Rubber
For Media Type
Air
Fitting Side 1 Connection Type
FNPT

Description

Mini Barb Fitting, Fitting Material Stainless Steel, Material Grade 303, Overall Length 1 5/32 in, Hex Size 13/16 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.