Elbow, SS, MNPT 3/16 in, Barbed 11/64 in
Mfr # 10LB4-SS
Zoro # G903889662
product price: $7.59
/eaSold in multiples of 2 for $15.18
Key Features
Specific Fitting Shape
90 Degrees Elbow Adapter
Barb Size
Beaded
Application
Chemical
Thread Size A
10-32
Barb Style
Beaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10LB4-SS
Zoro #
G903889662
UPC #
-
Country of Origin
Germany
Dimensions
Barb Size
Beaded
Thread Size A
10-32
Overall Length
7/16 in
Fitting Side B Tube Inner Diameter
11/64 in
Fitting Side A Pipe Size
3/16 in
Fitting Side 2 Tube Inner Diameter
11/64 in
Fitting Side 1 Pipe Size
3/16 in
Thread Size 1
10-32
Description
Barbed Fitting Elbow, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/16 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 7/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Chemical, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.