Mini Barb Fitting, 1-1/8", Brass, Beaded
Mfr # 1/4BK3 1/2-O-NP
Zoro # G503888904
product price: $9.29
/eaKey Features
Specific Fitting Shape
Straight Bulkhead Union
Barb Size
Beaded
Application
Air, Fuels, Non-Potable Water
Hex Size
3/8 in
Finish
Nickel-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1/4BK3 1/2-O-NP
Zoro #
G503888904
UPC #
-
Country of Origin
United States
Dimensions
Barb Size
Beaded
Hex Size
3/8 in
Fitting Side B Tube Inner Diameter
5/32 in
Overall Length
1 1/8 in
Fitting Side A Tube Inner Diameter
5/32 in
Fitting Side 1 Tube Inner Diameter
5/32 in
Fitting Side 2 Tube Inner Diameter
5/32 in
Description
MINI BARB FITTING, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/32 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 1 1/8 in, Specific Fitting Shape Straight Bulkhead Union, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.