Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Barb Fitting, 1-1/8", Brass, Beaded

  • Mfr # 1/4BK3 1/2-O

  • Zoro # G603889450


product price: $9.29
/ea

Key Features

Specific Fitting Shape
Straight Bulkhead Union
Barb Size
Beaded
Hex Size
3/8 in
Application
Air, Fuels, Non-Potable Water
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/4BK3 1/2-O
Zoro #
G603889450
UPC #
-
Country of Origin
Multiple

Dimensions

Barb Size
Beaded
Hex Size
3/8 in
Fitting Side B Tube Inner Diameter
5/32 in
Overall Length
1 1/8 in
Fitting Side A Tube Inner Diameter
5/32 in
Fitting Side 2 Tube Inner Diameter
5/32 in
Fitting Side 1 Tube Inner Diameter
5/32 in

Details

Item
MINI BARB FITTING
Specific Fitting Shape
Straight Bulkhead Union
Application
Air, Fuels, Non-Potable Water
Fitting Material
Brass
Maximum Operating Pressure
120 psi @ 72 Degrees F
Maximum Operating Temperature
230 Degrees F
Material Grade
360
Vacuum Rating
27 inHG @ 72 Degrees F
Fitting Side B Connection Type
Barbed
Barb Style
Beaded
Fitting Side A Connection Type
Barbed
Minimum Operating Temperature
-40 Degrees F
Connector Type
Union
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Minimum
-40 Degrees F
For Media Type
Air, Fuels, Non-Potable Water
Operating Pressure - Maximum
120 psi
Operating Temperature - Maximum
230 Degrees F
Fitting Side 2 Connection Type
Barbed

Description

MINI BARB FITTING, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/32 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 1 1/8 in, Specific Fitting Shape Straight Bulkhead Union, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Hex Size 3/8 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.