Shop MEM-CO

Cross, Brass, Barbed1/16in, Barbed1/16in

  • Mfr # X1-NP

  • Zoro # G903889433


product price: 
$
5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Specific Fitting Shape
Cross
Barb Size
Beaded
Finish
Nickel-Plated
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Side D Tube Inner Diameter
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1-NP
Zoro #
G903889433
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Beaded
Fitting Side D Tube Inner Diameter
1/16 in
Fitting Side A Tube Inner Diameter
1/16 in
Fitting Side B Tube Inner Diameter
1/16 in
Overall Length
11/16 in
Fitting Side C Tube Inner Diameter
1/16 in
Fitting Side 1 Tube Inner Diameter
1/16 in
Fitting Side 3 Tube Inner Diameter
1/16 in
Fitting Side 4 Tube Inner Diameter
1/16 in
Fitting Side 2 Tube Inner Diameter
1/16 in
Wire Rope Length
11/16 in
Length
11/16 in

Details

Item
Barbed Cross
Specific Fitting Shape
Cross
Finish
Nickel-Plated
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Maximum Operating Pressure
150 psi
Material Grade
CA360
Fitting Shape
Cross
Maximum Operating Temperature
250 Degrees F
Fitting Side C Connection Type
Barbed
Fitting Side B Connection Type
Barbed
Fitting Side A Connection Type
Barbed
Finish/Coating
Nickel-Plated
Fitting Side D Connection Type
Barbed
Barb Style
Beaded
Fitting Material
Brass
Minimum Operating Temperature
-65 Degrees F
Operating Temperature - Maximum
250 Degrees F
Fitting Side 4 Connection Type
Barbed
Fitting Side 1 Connection Type
Barbed
For Media Type
Air, Gases, Non-Potable Water, Oils
Operating Temperature - Minimum
-65 Degrees F
Connector Type
Coupling
Fitting Side 2 Connection Type
Barbed
Fitting Side 3 Connection Type
Barbed
Operating Pressure - Maximum
150 psi

Description

Barbed Cross, Specific Fitting Shape Cross, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Fitting Side A Connection Type Barbed, Finish/Coating Nickel-Plated, Fitting Side A Tube Inner Diameter 1/16 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/16 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/16 in, Fitting Side D Connection Type Barbed

Restrictions

Ratings & reviews