Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Barb Fitting, Al, 1 9/32 in L

  • Mfr # 1/4BSPP-B8-O-AL

  • Zoro # G803889328


product price: $25.89
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Barb Size
Beaded
Application
Chemical
Vacuum Rating
27 inHG @ 72 Degrees F
Fitting Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/4BSPP-B8-O-AL
Zoro #
G803889328
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Beaded
Thread Size A
1/4
Fitting Side A Pipe Size
1/4 in
Fitting Side B Tube Inner Diameter
3/8 in
Overall Length
1 9/32 in
Fitting Side 2 Tube Inner Diameter
3/8 in
Fitting Side 1 Pipe Size
1/4 in
Thread Size 1
1/4

Details

Item
MINI BARB FITTING
Specific Fitting Shape
Straight Adapter
Application
Chemical
Vacuum Rating
27 inHG @ 72 Degrees F
Fitting Shape
Straight
Maximum Operating Temperature
230 Degrees F
Maximum Operating Pressure
125 psi @ 72 Degrees F
Fitting Side B Connection Type
Barbed
Material Grade
6061-T6
Fitting Side A Connection Type
Male BSPP
Fitting Material
Aluminum
Minimum Operating Temperature
-40 Degrees F
Barb Style
Beaded
Operating Pressure - Maximum
125 psi
Operating Temperature - Maximum
230 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
MBSPP
Fitting Side 2 Connection Type
Barbed
For Media Type
Air, Chemicals, Gases, Non-Potable Water
Operating Temperature - Minimum
-40 Degrees F

Description

MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 1 9/32 in, Specific Fitting Shape Straight Adapter, Application Chemical, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Thread Size A 1/4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.