Mini Barb Fitting, SS, 1 9/32 in L
Mfr # 1/4BSPP-B8-O-V-316SS
Zoro # G603887906
product price: $58.79
/eaKey Features
Specific Fitting Shape
Straight Adapter
Barb Size
Beaded
Application
Chemical
Overall Length
1 9/32 in
Fitting Side B Connection Type
Barbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1/4BSPP-B8-O-V-316SS
Zoro #
G603887906
UPC #
-
Country of Origin
United States
Dimensions
Barb Size
Beaded
Overall Length
1 9/32 in
Fitting Side A Pipe Size
1/4 in
Thread Size A
1/4
Fitting Side B Tube Inner Diameter
3/8 in
Fitting Side 2 Tube Inner Diameter
3/8 in
Fitting Side 1 Pipe Size
1/4 in
Thread Size 1
1/4
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1 9/32 in, Specific Fitting Shape Straight Adapter, Application Chemical, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -40 Degrees F, Thread Size A 1/4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.