Zoro Homepage

Mini Barb Fitting, SS, 29/32 in L

  • Mfr # 3/8BSPP-B1-O-V-SS

  • Zoro # G503888935


product price: $43.59
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Barb Size
Beaded
Application
Chemical
Thread Size A
3/8
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/8BSPP-B1-O-V-SS
Zoro #
G503888935
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Beaded
Thread Size A
3/8
Fitting Side B Tube Inner Diameter
1/16 in
Fitting Side A Pipe Size
3/8 in
Overall Length
29/32 in
Fitting Side 1 Pipe Size
3/8 in
Fitting Side 2 Tube Inner Diameter
1/16 in
Thread Size 1
3/8

Description

MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 29/32 in, Specific Fitting Shape Straight Adapter, Application Chemical, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -40 Degrees F, Thread Size A 3/8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.