Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Barb Fitting, SS, 31/32 in L

  • Mfr # 1/4BK3 1/2-L3 1/2-O-SS

  • Zoro # G503889321


product price: $41.39
/ea

Key Features

Specific Fitting Shape
90 Degrees Bulkhead Union Elbow
Barb Size
Beaded
Application
Chemical
Hex Size
1 5/8 in
Vacuum Rating
27 inHG @ 72 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/4BK3 1/2-L3 1/2-O-SS
Zoro #
G503889321
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Beaded
Hex Size
1 5/8 in
Fitting Side B Tube Inner Diameter
5/32 in
Fitting Side A Tube Inner Diameter
5/32 in
Overall Length
31/32 in
Fitting Side 2 Tube Inner Diameter
5/32 in
Fitting Side 1 Tube Inner Diameter
5/32 in

Details

Item
MINI BARB FITTING
Specific Fitting Shape
90 Degrees Bulkhead Union Elbow
Application
Chemical
Vacuum Rating
27 inHG @ 72 Degrees F
Barb Style
Beaded
Maximum Operating Temperature
500 Degrees F
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Barbed
Minimum Operating Temperature
-40 Degrees F
Material Grade
303
Maximum Operating Pressure
250 psi @ 72 Degrees F
Fitting Side B Connection Type
Barbed
Operating Pressure - Maximum
250 psi
Fitting Side 1 Connection Type
Barbed
Connector Type
Union
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
500 Degrees F
Fitting Side 2 Connection Type
Barbed
For Media Type
Air, Chemicals, Gases, Non-Potable Water

Description

MINI BARB FITTING, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/32 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 31/32 in, Specific Fitting Shape 90 Degrees Bulkhead Union Elbow, Application Chemical, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Hex Size 1 5/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.