Skip to Main Content

Featured Categories

  • Tools & Machining
  • Office, School & Shipping Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
FREE Shipping on orders over $50 after you .
Zoro Homepage
Clipboard Icon Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
Cart Icon 0 Cart
  • Low prices on everyday needs. Shop Zoro Select
  • Don't miss these limited time offers. Shop All Deals
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Plumbing
  4. /
  5. Pipes, Valves & Fittings
  6. /
  7. Tube Fittings
  8. /
  9. Barbed Tube Fittings
  10. /
  11. Mini Barb Fitting, SS, 3/4 in L
Mem-Co Mini Barb Fitting, SS, 3/4 in L 1/8BSPT-B1-316SS - main

Mem-Co

Mini Barb Fitting, SS, 3/4 in L

  • Mfr # 1/8BSPT-B1-316SS

  • Zoro # G103889844


product price: $21.59
/ea

Key Features

  • Specific Fitting Shape Straight Adapter
  • Barb Size Beaded
  • Application Chemical
  • Barb Style Beaded
  • Fitting Side B Tube Inner Diameter 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Mem-Co
  • MFR # 1/8BSPT-B1-316SS
  • Zoro # G103889844
  • Country of Origin United States
  • Category Barbed Tube Fittings

Dimensions

Barb Size Beaded
Fitting Side B Tube Inner Diameter 1/16 in
Fitting Side A Pipe Size 1/8 in
Thread Size A 1/8
Overall Length 3/4 in
Fitting Side 1 Pipe Size 1/8 in
Thread Size 1 1/8
Fitting Side 2 Tube Inner Diameter 1/16 in

Details

Item Barbed Fitting Adapter
Specific Fitting Shape Straight Adapter
Application Chemical
Barb Style Beaded
Fitting Material Stainless Steel
Material Grade 316
Minimum Operating Temperature -40 Degrees F
Vacuum Rating 27 inHG @ 72 Degrees F
Fitting Side B Connection Type Barbed
Fitting Side A Connection Type Male BSPT
Maximum Operating Pressure 250 psi @ 72 Degrees F
Fitting Shape Straight
Maximum Operating Temperature 500 Degrees F
For Media Type Air, Chemicals, Gases, Non-Potable Water
Connector Type Adapter
Operating Pressure - Maximum 250 psi
Fitting Side 1 Connection Type MBSPT
Operating Temperature - Minimum -40 Degrees F
Fitting Side 2 Connection Type Barbed
Operating Temperature - Maximum 500 Degrees F

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Male BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 3/4 in, Specific Fitting Shape Straight Adapter, Application Chemical, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -40 Degrees F, Thread Size A 1/8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • MEM-CO Mini Barb Fitting, 3/4", SS, Beaded (1/8BSPP-B1-O-V-SS)
  • MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-SS)
  • MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (3/8BSPP-B6-O-NP)
  • MEM-CO Mini Barb Fitting, 19/32", Brass, PK10 (B4-NP)
  • ZURN Tee, Brass, Barbed2in, 2in, 2in (QET888GX)
  • MEM-CO Mini Barb Fitting, SS, 1 1/8 in L (1/2BSPP-LB8-O-V-316SS)
  • MEM-CO Mini Barb Fitting (1/2FB5-SS)
  • MEM-CO Mini Barb Fitting, SS, 25/32 in L (1/16B3-316SS)
  • ZORO SELECT Hose Bibb, Handwheel, 3/4" Inlet Size (20183)
  • ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 2 in Pipe Size (838-292)
  • ZORO SELECT 2-1/2" x 1-1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N212112)
  • SMITH-BLAIR Repair Clamp, Full Circle, SS, 4 In (22600045012000)
  • THRIFCO PLUMBING 1 Inch Cop X 1 Inch Ips Die Union (7916086)
  • PLUMB Pak PP20127LF/PBWT113 Dual Valve - 0.5 F X 0.37 C X 0.37 C (7924988)
  • CAMPBELL FITTINGS Cam and Groove Insta Lock Couplings (QCG-B150-SS)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • Collections
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc