Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Barbed Fitting Adapter, 1.34375" L

  • Mfr # 3/4B4

  • Zoro # G916282597


product price: $38.19
/ea

Key Features

Series
B
Color
Gold
Hex Size
1 1/16 in
Barb Size
Beaded
Fitting Side 1 Tube Inner Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4B4
Zoro #
G916282597
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 1/16 in
Barb Size
Beaded
Fitting Side 1 Tube Inner Diameter
3/4 in
Overall Length
1 11/32 in
Fitting Side 2 Tube Inner Diameter
1/8 in
Fitting Side 1 Pipe Size
3/4 in

Details

Series
B
Color
Gold
Item
Mini Barbed Fitting Adapter
Operating Temperature - Minimum
-40 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Operating Pressure - Maximum
1,500 psi
Fitting Side 1 Connection Type
MNPT
Fitting Material
Brass
Material Grade
CA360
For Media Type
Air, Fluid, Gases, Non-Potable Water
Operating Temperature - Maximum
140 Degrees F
Fitting Shape
Straight
Fitting Side 2 Connection Type
Tube
O-Ring Material
Rubber
Fitting Features
Rigid
Connector Type
Adapter

Description

Mini Barbed Fitting Adapter, Fitting Material Brass, Material Grade CA360, Overall Length 1 11/32 in, Standards Not Applicable, Color Gold, Hex Size 1 1/16 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.