Mini Barbed Fitting Adapter, 1.34375" L
Mfr # 3/4FB1
Zoro # G816282581
product price: $45.79
/eaKey Features
Barb Size
Beaded
Color
Gold
Series
FB
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side 1 Connection Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/4FB1
Zoro #
G816282581
UPC #
-
Country of Origin
United States
Dimensions
Barb Size
Beaded
Fitting Side 2 Tube Inner Diameter
1/16 in
Fitting Side 1 Tube Inner Diameter
3/4 in
Fitting Side 1 Pipe Size
3/4 in
Overall Length
1 11/32 in
Details
Item
Mini Barbed Fitting Adapter
Color
Gold
Series
FB
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side 1 Connection Type
FNPT
For Media Type
Air, Fluid, Gases, Non-Potable Water
O-Ring Material
Rubber
Fitting Side 2 Connection Type
Tube
Operating Temperature - Minimum
-40 Degrees F
Fitting Shape
Straight
Operating Temperature - Maximum
140 Degrees F
Fitting Material
Brass
Material Grade
CA360
Operating Pressure - Maximum
1,500 psi
Connector Type
Adapter
Fitting Features
Rigid
Description
Mini Barbed Fitting Adapter, Fitting Material Brass, Material Grade CA360, Overall Length 1 11/32 in, Standards Not Applicable, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.