Zoro Homepage

Mini Barbed Fitting Adapter, 1.5" L

  • Mfr # 3/4FB5

  • Zoro # G416282639


product price: $45.79
/ea

Key Features

Barb Size
Beaded
Color
Gold
Series
FB
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 2 Tube Inner Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4FB5
Zoro #
G416282639
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Beaded
Fitting Side 2 Tube Inner Diameter
3/16 in
Fitting Side 1 Tube Inner Diameter
3/4 in
Fitting Side 1 Pipe Size
3/4 in
Overall Length
1 1/2 in

Details

Item
Mini Barbed Fitting Adapter
Color
Gold
Series
FB
Operating Temperature - Minimum
-40 Degrees F
For Media Type
Air, Fluid, Gases, Non-Potable Water
Fitting Shape
Straight
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side 1 Connection Type
FNPT
O-Ring Material
Rubber
Fitting Side 2 Connection Type
Tube
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
1,500 psi
Material Grade
CA360
Fitting Material
Brass
Connector Type
Adapter
Fitting Features
Rigid

Description

Mini Barbed Fitting Adapter, Fitting Material Brass, Material Grade CA360, Overall Length 1 1/2 in, Standards Not Applicable, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.