Zoro Homepage

Mini Barbed Fitting Adapter, 1.65625" L

  • Mfr # 3/4FB8-NP

  • Zoro # G416282592


product price: $58.59
/ea

Key Features

Finish
Nickel-Plated
Series
FB
Barb Size
Beaded
Color
Silver
Operating Temperature - Maximum
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4FB8-NP
Zoro #
G416282592
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Beaded
Fitting Side 1 Tube Inner Diameter
3/4 in
Fitting Side 2 Tube Inner Diameter
3/8 in
Overall Length
1 21/32 in
Fitting Side 1 Pipe Size
3/4 in

Details

Finish
Nickel-Plated
Series
FB
Item
Mini Barbed Fitting Adapter
Color
Silver
Operating Temperature - Maximum
140 Degrees F
O-Ring Material
Rubber
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Shape
Straight
Fitting Side 2 Connection Type
Tube
Operating Pressure - Maximum
1,500 psi
Operating Temperature - Minimum
-40 Degrees F
Fitting Material
Brass
For Media Type
Air, Fluid, Gases, Non-Potable Water
Fitting Side 1 Connection Type
FNPT
Fitting Features
Rigid
Material Grade
CA360
Connector Type
Adapter

Description

Mini Barbed Fitting Adapter, Fitting Material Brass, Material Grade CA360, Overall Length 1 21/32 in, Standards Not Applicable, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.