SS, Barbed 11/64 in, Barbed 11/64 in
Mfr # 5/16BK4-316SS
Zoro # G603889252
product price: $30.59
/eaKey Features
Specific Fitting Shape
Straight Bulkhead Union
Barb Size
Beaded
Hex Size
3/8 in
Application
Chemical
Fitting Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5/16BK4-316SS
Zoro #
G603889252
UPC #
-
Country of Origin
United States
Dimensions
Barb Size
Beaded
Hex Size
3/8 in
Fitting Side B Tube Inner Diameter
11/64 in
Fitting Side A Tube Inner Diameter
11/64 in
Overall Length
1 3/16 in
Fitting Side 2 Tube Inner Diameter
11/64 in
Fitting Side 1 Tube Inner Diameter
11/64 in
Description
Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 11/64 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1 3/16 in, Specific Fitting Shape Straight Bulkhead Union, Application Chemical, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Hex Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.