Zoro Homepage

Straight, Aluminum, FNPT1/8", Tube3/16"

  • Mfr # 1/8FB5-AL

  • Zoro # G916282733


product price: $9.29
/ea
Sold in multiples of 2 for $18.58

Key Features

Series
FB
Hex Size
9/16 in
Fitting Shape
Straight
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Material Grade
6061-T6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/8FB5-AL
Zoro #
G916282733
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
9/16 in
Overall Length
7/8 in
Fitting Side 2 Tube Inner Diameter
3/16 in
Fitting Side 1 Pipe Size
1/8 in

Details

Series
FB
Item
Mini Barb Fitting
Fitting Shape
Straight
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Material Grade
6061-T6
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
250 psi
Fitting Side 1 Connection Type
FNPT
Fitting Material
Aluminum
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 2 Connection Type
Tube
For Media Type
Air
O-Ring Material
Rubber

Description

Mini Barb Fitting, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 7/8 in, Hex Size 9/16 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.