Straight, Aluminum, MNPT1/4", Tube3/16"
Mfr # 1/4B5-AL
Zoro # G416282691
product price: $12.29
/eaKey Features
Hex Size
9/16 in
Series
B
O-Ring Material
Rubber
Fitting Shape
Straight
Fitting Side 1 Connection Type
MNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1/4B5-AL
Zoro #
G416282691
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
9/16 in
Fitting Side 2 Tube Inner Diameter
3/16 in
Overall Length
1 1/8 in
Fitting Side 1 Pipe Size
1/4 in
Details
Series
B
Item
Mini Barb Fitting
O-Ring Material
Rubber
Fitting Shape
Straight
Fitting Side 1 Connection Type
MNPT
Operating Temperature - Minimum
-40 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Operating Pressure - Maximum
250 psi
For Media Type
Air
Material Grade
6061-T6
Operating Temperature - Maximum
140 Degrees F
Fitting Material
Aluminum
Fitting Side 2 Connection Type
Tube
Description
Mini Barb Fitting, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 1 1/8 in, Hex Size 9/16 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.