Zoro Homepage

Straight, Aluminum, MNPT3/8", Tube3/16"

  • Mfr # 3/8B5-AL

  • Zoro # G516282720


product price: $19.49
/ea

Key Features

Series
B
Hex Size
11/16 in
Operating Temperature - Minimum
-40 Degrees F
For Media Type
Air
Operating Temperature - Maximum
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/8B5-AL
Zoro #
G516282720
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
11/16 in
Fitting Side 2 Tube Inner Diameter
3/16 in
Overall Length
1 1/16 in
Fitting Side 1 Pipe Size
3/8 in

Details

Series
B
Item
Mini Barb Fitting
Operating Temperature - Minimum
-40 Degrees F
For Media Type
Air
Operating Temperature - Maximum
140 Degrees F
Fitting Material
Aluminum
Fitting Side 2 Connection Type
Tube
Fitting Shape
Straight
Fitting Side 1 Connection Type
MNPT
Operating Pressure - Maximum
250 psi
O-Ring Material
Rubber
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Material Grade
6061-T6

Description

Mini Barb Fitting, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 1 1/16 in, Hex Size 11/16 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.