Straight, Aluminum, Tube 1/8", Tube 1/8"

  • Mfr # 5/16BK3-AL

  • Zoro # G916282702


product price:  $18.89
/ea

Key Features

Hex Size
3/8 in
Series
BK
O-Ring Material
Rubber
Fitting Side 2 Connection Type
Tube
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5/16BK3-AL
Zoro #
G916282702
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
3/8 in
Fitting Side 1 Tube Inner Diameter
1/8 in
Fitting Side 2 Tube Inner Diameter
1/8 in
Overall Length
1 1/8 in

Details

Series
BK
Item
Mini Barb Fitting
O-Ring Material
Rubber
Fitting Side 2 Connection Type
Tube
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
250 psi
Fitting Material
Aluminum
Fitting Shape
Straight
For Media Type
Air
Material Grade
6061-T6
Fitting Side 1 Connection Type
Tube
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included

Description

Mini Barb Fitting, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 1 1/8 in, Hex Size 3/8 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.