Straight, Aluminum, Tube 3/4", Tube 1/2"
Mfr # 3/4BK10-AL
Zoro # G416282684
product price:Â $71.19
/eaKey Features
Hex Size
1 in
Series
BK
Operating Temperature - Maximum
140 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3/4BK10-AL
Zoro #
G416282684
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
1 in
Fitting Side 2 Tube Inner Diameter
1/2 in
Overall Length
2 13/16 in
Fitting Side 1 Tube Inner Diameter
3/4 in
Details
Series
BK
Item
Mini Barb Fitting
Operating Temperature - Maximum
140 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Aluminum
For Media Type
Air
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 2 Connection Type
Tube
Material Grade
6061-T6
Operating Pressure - Maximum
250 psi
Fitting Shape
Straight
Fitting Side 1 Connection Type
Tube
O-Ring Material
Rubber
Description
Mini Barb Fitting, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 2 13/16 in, Hex Size 1 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.