Zoro Homepage

Straight, Brass, Barbed3/8", Barbed3/8"

  • Mfr # C8

  • Zoro # G503887877


product price: $5.99
/ea

Key Features

Specific Fitting Shape
Straight Connector
Barb Size
Beaded
Application
Air, Fuels, Non-Potable Water
Maximum Operating Pressure
120 psi @ 72 Degrees F
Maximum Operating Temperature
230 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8
Zoro #
G503887877
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Beaded
Fitting Side B Tube Inner Diameter
3/8 in
Overall Length
1 1/8 in
Fitting Side A Tube Inner Diameter
3/8 in
Fitting Side 1 Tube Inner Diameter
3/8 in
Fitting Side 2 Tube Inner Diameter
3/8 in

Details

Item
Barbed Fitting Coupling
Specific Fitting Shape
Straight Connector
Application
Air, Fuels, Non-Potable Water
Maximum Operating Pressure
120 psi @ 72 Degrees F
Maximum Operating Temperature
230 Degrees F
Barb Style
Beaded
Fitting Side A Connection Type
Barbed
Material Grade
360
Fitting Shape
Straight
Fitting Side B Connection Type
Barbed
Minimum Operating Temperature
-40 Degrees F
Fitting Material
Brass
Vacuum Rating
27 inHG @ 72 Degrees F
Fitting Side 2 Connection Type
Barbed
Fitting Side 1 Connection Type
Barbed
Connector Type
Coupling
Operating Temperature - Maximum
230 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
120 psi
For Media Type
Air, Fuels, Non-Potable Water

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 1 1/8 in, Specific Fitting Shape Straight Connector, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.