Zoro Homepage

Straight, Brass, FBSPP 1/4", Barbed 1/2"

  • Mfr # 1/4BSPP-FB10-NP

  • Zoro # G503889857


product price: $24.39
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Barb Size
Beaded
Application
Air, Fuels, Non-Potable Water
Finish
Nickel-Plated
Maximum Operating Temperature
230 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/4BSPP-FB10-NP
Zoro #
G503889857
UPC #
-
Country of Origin
Mexico

Dimensions

Barb Size
Beaded
Fitting Side B Tube Inner Diameter
1/2 in
Fitting Side A Pipe Size
1/4 in
Overall Length
1 11/32 in
Thread Size A
1/4
Thread Size 1
1/4
Fitting Side 2 Tube Inner Diameter
1/2 in
Fitting Side 1 Pipe Size
1/4 in

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/2 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 1 11/32 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.