Straight, Brass, FBSPT1/4", Barbed1/16"
Mfr # 1/4BSPT-FB1-NP
Zoro # G503889918
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Specific Fitting Shape
Straight Adapter
Barb Size
Beaded
Finish
Nickel-Plated
Application
Air, Fuels, Non-Potable Water
Fitting Shape
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1/4BSPT-FB1-NP
Zoro #
G503889918
UPC #
-
Country of Origin
United States
Dimensions
Barb Size
Beaded
Thread Size A
1/4
Fitting Side A Pipe Size
1/4 in
Overall Length
13/16 in
Fitting Side B Tube Inner Diameter
1/16 in
Fitting Side 2 Tube Inner Diameter
1/16 in
Thread Size 1
1/4
Fitting Side 1 Pipe Size
1/4 in
Description
Barbed Fitting Adapter, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 13/16 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.