Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, Brass, FNPT 1/4", Barbed 1/2"

  • Mfr # 1/4FB10

  • Zoro # G503888003


product price: $11.39
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Barb Size
Beaded
Application
Air, Fuels, Non-Potable Water
Thread Size A
1/4
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/4FB10
Zoro #
G503888003
UPC #
-
Country of Origin
France

Dimensions

Barb Size
Beaded
Thread Size A
1/4
Fitting Side A Pipe Size
1/4 in
Overall Length
1 11/32 in
Fitting Side B Tube Inner Diameter
1/2 in
Fitting Side 1 Pipe Size
1/4 in
Thread Size 1
1/4
Fitting Side 2 Tube Inner Diameter
1/2 in

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Straight Adapter
Application
Air, Fuels, Non-Potable Water
Minimum Operating Temperature
-40 Degrees F
Vacuum Rating
27 inHG @ 72 Degrees F
Fitting Material
Brass
Maximum Operating Temperature
230 Degrees F
Fitting Side B Connection Type
Barbed
Maximum Operating Pressure
120 psi @ 72 Degrees F
Fitting Shape
Straight
Material Grade
360
Barb Style
Beaded
Fitting Side A Connection Type
FNPT
Operating Pressure - Maximum
120 psi
Fitting Side 1 Connection Type
FNPT
Operating Temperature - Maximum
230 Degrees F
Operating Temperature - Minimum
-40 Degrees F
For Media Type
Air, Fuels, Non-Potable Water
Connector Type
Adapter
Fitting Side 2 Connection Type
Barbed

Description

Barbed Fitting Adapter, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/2 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 1 11/32 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.