Straight, Brass, FNPT 1/4", Tube 3/16"
Mfr # 1/4FB5-NP
Zoro # G216282761
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Series
FB
Finish
Nickel-Plated
Hex Size
11/16 in
Fitting Side 2 Connection Type
Tube
Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1/4FB5-NP
Zoro #
G216282761
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
11/16 in
Fitting Side 2 Tube Inner Diameter
3/16 in
Overall Length
31/32 in
Fitting Side 1 Pipe Size
1/4 in
Details
Series
FB
Item
Mini Barb Fitting
Finish
Nickel-Plated
Fitting Side 2 Connection Type
Tube
Fitting Material
Brass
Fitting Shape
Straight
For Media Type
Air
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side 1 Connection Type
FNPT
Operating Temperature - Minimum
-40 Degrees F
O-Ring Material
Rubber
Operating Pressure - Maximum
1,500 psi
Operating Temperature - Maximum
140 Degrees F
Description
Mini Barb Fitting, Fitting Material Brass, Overall Length 31/32 in, Hex Size 11/16 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.