Straight, Brass, FNPT 1/8", Tube 3/16"
Mfr # 1/8FB5-NP
Zoro # G916282771
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Series
FB
Finish
Nickel-Plated
Hex Size
9/16 in
For Media Type
Air
Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1/8FB5-NP
Zoro #
G916282771
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
9/16 in
Overall Length
7/8 in
Fitting Side 2 Tube Inner Diameter
3/16 in
Fitting Side 1 Pipe Size
1/8 in
Details
Series
FB
Finish
Nickel-Plated
Item
Mini Barb Fitting
For Media Type
Air
Fitting Material
Brass
Operating Temperature - Maximum
140 Degrees F
Fitting Side 2 Connection Type
Tube
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side 1 Connection Type
FNPT
Operating Temperature - Minimum
-40 Degrees F
Fitting Shape
Straight
Operating Pressure - Maximum
1,500 psi
O-Ring Material
Rubber
Description
Mini Barb Fitting, Fitting Material Brass, Overall Length 7/8 in, Hex Size 9/16 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.