Zoro Homepage

Straight, Brass, MNPT 1/2", Tube 3/16"

  • Mfr # 1/2B5

  • Zoro # G616282767


product price: $14.29
/ea

Key Features

Hex Size
7/8 in
Series
B
Fitting Side 2 Tube Inner Diameter
3/16 in
Fitting Shape
Straight
Operating Pressure - Maximum
1,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2B5
Zoro #
G616282767
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
7/8 in
Fitting Side 2 Tube Inner Diameter
3/16 in
Overall Length
1 1/4 in
Fitting Side 1 Pipe Size
1/2 in

Details

Series
B
Item
Mini Barb Fitting
Fitting Shape
Straight
Operating Pressure - Maximum
1,500 psi
O-Ring Material
Rubber
Material Grade
360
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side 1 Connection Type
MNPT
For Media Type
Air
Fitting Side 2 Connection Type
Tube
Fitting Material
Brass
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Mini Barb Fitting, Fitting Material Brass, Material Grade 360, Overall Length 1 1/4 in, Hex Size 7/8 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.