Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, Brass, MNPT 1/8", Tube 3/16"

  • Mfr # 1/8B5

  • Zoro # G416282806


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Series
B
Hex Size
7/16 in
Operating Pressure - Maximum
1,500 psi
Fitting Side 2 Tube Inner Diameter
3/16 in
Material Grade
360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/8B5
Zoro #
G416282806
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
7/16 in
Fitting Side 2 Tube Inner Diameter
3/16 in
Overall Length
31/32 in
Fitting Side 1 Pipe Size
1/8 in

Details

Series
B
Item
Mini Barb Fitting
Operating Pressure - Maximum
1,500 psi
Material Grade
360
Fitting Side 1 Connection Type
MNPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Operating Temperature - Minimum
-40 Degrees F
Fitting Material
Brass
For Media Type
Air
Fitting Shape
Straight
Fitting Side 2 Connection Type
Tube
O-Ring Material
Rubber
Operating Temperature - Maximum
140 Degrees F

Description

Mini Barb Fitting, Fitting Material Brass, Material Grade 360, Overall Length 31/32 in, Hex Size 7/16 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.