Straight, Brass, MNPT 3/4", Tube 11/64"
Mfr # 3/4B4-NP
Zoro # G816282727
product price: $50.69
/eaKey Features
Finish
Nickel-Plated
Series
B
Hex Size
1 1/16 in
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
For Media Type
Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/4B4-NP
Zoro #
G816282727
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
1 1/16 in
Overall Length
1 11/32 in
Fitting Side 2 Tube Inner Diameter
11/64 in
Fitting Side 1 Pipe Size
3/4 in
Details
Item
Mini Barb Fitting
Finish
Nickel-Plated
Series
B
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
For Media Type
Air
O-Ring Material
Rubber
Fitting Material
Brass
Operating Pressure - Maximum
1,500 psi
Fitting Side 1 Connection Type
MNPT
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
140 Degrees F
Fitting Side 2 Connection Type
Tube
Fitting Shape
Straight
Description
Mini Barb Fitting, Fitting Material Brass, Overall Length 1 11/32 in, Hex Size 1 1/16 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.