Zoro Homepage

Straight, Brass, MNPT 3/4", Tube 3/16"

  • Mfr # 3/4B5-NP

  • Zoro # G916282740


product price: $50.69
/ea

Key Features

Hex Size
1 1/16 in
Finish
Nickel-Plated
Series
B
O-Ring Material
Rubber
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4B5-NP
Zoro #
G916282740
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 1/16 in
Overall Length
1 1/2 in
Fitting Side 2 Tube Inner Diameter
3/16 in
Fitting Side 1 Pipe Size
3/4 in

Details

Finish
Nickel-Plated
Series
B
Item
Mini Barb Fitting
O-Ring Material
Rubber
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
1,500 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side 2 Connection Type
Tube
Operating Temperature - Maximum
140 Degrees F
Fitting Side 1 Connection Type
MNPT
For Media Type
Air
Fitting Material
Brass
Fitting Shape
Straight

Description

Mini Barb Fitting, Fitting Material Brass, Overall Length 1 1/2 in, Hex Size 1 1/16 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.