Straight, Brass, Tube 3/4", Tube 1/2"
Mfr # 3/4BK10
Zoro # G916282818
product price: $74.29
/eaKey Features
Series
BK
Hex Size
1 in
Operating Temperature - Minimum
-40 Degrees F
Overall Length
2 13/16 in
O-Ring Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/4BK10
Zoro #
G916282818
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
1 in
Overall Length
2 13/16 in
Fitting Side 2 Tube Inner Diameter
1/2 in
Fitting Side 1 Tube Inner Diameter
3/4 in
Details
Series
BK
Item
Mini Barb Fitting
Operating Temperature - Minimum
-40 Degrees F
O-Ring Material
Rubber
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side 2 Connection Type
Tube
Operating Pressure - Maximum
1,500 psi
Fitting Side 1 Connection Type
Tube
Material Grade
360
Operating Temperature - Maximum
140 Degrees F
Fitting Material
Brass
For Media Type
Air
Fitting Shape
Straight
Description
Mini Barb Fitting, Fitting Material Brass, Material Grade 360, Overall Length 2 13/16 in, Hex Size 1 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.