Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, Brass, Tube 3/4", Tube 1/4"

  • Mfr # 3/4BK6-NP

  • Zoro # G316282821


product price: $50.39
/ea

Key Features

Series
BK
Hex Size
1 in
Finish
Nickel-Plated
Fitting Side 1 Connection Type
Tube
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4BK6-NP
Zoro #
G316282821
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 in
Overall Length
2 3/32 in
Fitting Side 2 Tube Inner Diameter
1/4 in
Fitting Side 1 Tube Inner Diameter
3/4 in

Details

Series
BK
Finish
Nickel-Plated
Item
Mini Barb Fitting
Fitting Side 1 Connection Type
Tube
Operating Temperature - Minimum
-40 Degrees F
O-Ring Material
Rubber
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Shape
Straight
Fitting Side 2 Connection Type
Tube
Operating Pressure - Maximum
1,500 psi
For Media Type
Air
Operating Temperature - Maximum
140 Degrees F
Fitting Material
Brass

Description

Mini Barb Fitting, Fitting Material Brass, Overall Length 2 3/32 in, Hex Size 1 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.