Straight, Brass, Tube 3/4", Tube 3/8"
Mfr # 3/4BK8-NP
Zoro # G016282824
product price: $59.79
/eaKey Features
Series
BK
Hex Size
1 in
Finish
Nickel-Plated
Fitting Side 2 Tube Inner Diameter
3/8 in
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/4BK8-NP
Zoro #
G016282824
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
1 in
Fitting Side 2 Tube Inner Diameter
3/8 in
Overall Length
2 5/32 in
Fitting Side 1 Tube Inner Diameter
3/4 in
Details
Series
BK
Finish
Nickel-Plated
Item
Mini Barb Fitting
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Operating Pressure - Maximum
1,500 psi
O-Ring Material
Rubber
Fitting Material
Brass
Fitting Shape
Straight
Operating Temperature - Maximum
140 Degrees F
For Media Type
Air
Fitting Side 1 Connection Type
Tube
Fitting Side 2 Connection Type
Tube
Operating Temperature - Minimum
-40 Degrees F
Description
Mini Barb Fitting, Fitting Material Brass, Overall Length 2 5/32 in, Hex Size 1 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.