Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, SS, Barbed 1/16", Barbed 1/16"

  • Mfr # C1-SS

  • Zoro # G503888843


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Specific Fitting Shape
Straight Connector
Barb Size
Beaded
Application
Chemical
Fitting Side A Connection Type
Barbed
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1-SS
Zoro #
G503888843
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Beaded
Fitting Side A Tube Inner Diameter
1/16 in
Overall Length
1/2 in
Fitting Side B Tube Inner Diameter
1/16 in
Fitting Side 1 Tube Inner Diameter
1/16 in
Fitting Side 2 Tube Inner Diameter
1/16 in

Details

Item
Barbed Fitting Coupling
Specific Fitting Shape
Straight Connector
Application
Chemical
Fitting Side A Connection Type
Barbed
Fitting Material
Stainless Steel
Maximum Operating Pressure
250 psi @ 72 Degrees F
Vacuum Rating
27 inHG @ 72 Degrees F
Maximum Operating Temperature
500 Degrees F
Material Grade
303
Barb Style
Beaded
Fitting Shape
Straight
Fitting Side B Connection Type
Barbed
Minimum Operating Temperature
-40 Degrees F
Operating Pressure - Maximum
250 psi
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 1 Connection Type
Barbed
For Media Type
Air, Chemicals, Fuels, Non-Potable Water
Fitting Side 2 Connection Type
Barbed
Connector Type
Coupling
Operating Temperature - Maximum
500 Degrees F

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/16 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 1/2 in, Specific Fitting Shape Straight Connector, Application Chemical, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -40 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.