Zoro Homepage

Straight, SS, FBSPT 1/4", Barbed 3/8"

  • Mfr # 1/4BSPT-FB8-316SS

  • Zoro # G503889413


product price: $32.69
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Barb Size
Beaded
Application
Chemical
Fitting Side A Pipe Size
1/4 in
Overall Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/4BSPT-FB8-316SS
Zoro #
G503889413
UPC #
-
Country of Origin
France

Dimensions

Barb Size
Beaded
Fitting Side A Pipe Size
1/4 in
Overall Length
1 1/8 in
Thread Size A
1/4
Fitting Side B Tube Inner Diameter
3/8 in
Thread Size 1
1/4
Fitting Side 2 Tube Inner Diameter
3/8 in
Fitting Side 1 Pipe Size
1/4 in

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1 1/8 in, Specific Fitting Shape Straight Adapter, Application Chemical, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -40 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.