Straight, SS, FNPT 1/4 in, Tube 3/16 in
Mfr # 1/4FB5-SS
Zoro # G516282799
product price: $19.89
/eaKey Features
Hex Size
11/16 in
Series
FB
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
O-Ring Material
Rubber
Fitting Side 1 Connection Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1/4FB5-SS
Zoro #
G516282799
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
11/16 in
Overall Length
31/32 in
Fitting Side 2 Tube Inner Diameter
3/16 in
Fitting Side 1 Pipe Size
1/4 in
Details
Item
Mini Barb Fitting
Series
FB
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
O-Ring Material
Rubber
Fitting Side 1 Connection Type
FNPT
Operating Pressure - Maximum
2,000 psi
Operating Temperature - Minimum
-40 Degrees F
Material Grade
303
Operating Temperature - Maximum
140 Degrees F
Fitting Material
Stainless Steel
Fitting Shape
Straight
For Media Type
Air
Fitting Side 2 Connection Type
Tube
Description
Mini Barb Fitting, Fitting Material Stainless Steel, Material Grade 303, Overall Length 31/32 in, Hex Size 11/16 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.