Straight, SS, MBSPT 1/16", Barbed 5/32"
Mfr # 1/16BSPT-B3 1/2-316SS
Zoro # G803889397
product price: $18.89
/eaKey Features
Specific Fitting Shape
Straight Adapter
Barb Size
Beaded
Application
Chemical
Fitting Side A Connection Type
Male BSPT
Fitting Side B Connection Type
Barbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1/16BSPT-B3 1/2-316SS
Zoro #
G803889397
UPC #
-
Country of Origin
United States
Dimensions
Barb Size
Beaded
Fitting Side A Pipe Size
1/16 in
Thread Size A
1/16
Overall Length
25/32 in
Fitting Side B Tube Inner Diameter
5/32 in
Fitting Side 1 Pipe Size
1/16 in
Thread Size 1
1/16
Fitting Side 2 Tube Inner Diameter
5/32 in
Description
Barbed Fitting Adapter, Fitting Side A Connection Type Male BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/16 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 25/32 in, Specific Fitting Shape Straight Adapter, Application Chemical, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.