Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, SS, MNPT 1/2", Barbed 11/64"

  • Mfr # 1/2B4-SS

  • Zoro # G803889076


product price: $27.49
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Barb Size
Beaded
Application
Chemical
Minimum Operating Temperature
-40 Degrees F
Overall Length
1 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2B4-SS
Zoro #
G803889076
UPC #
-
Country of Origin
Multiple

Dimensions

Barb Size
Beaded
Overall Length
1 9/32 in
Fitting Side A Pipe Size
1/2 in
Fitting Side B Tube Inner Diameter
11/64 in
Thread Size A
1/2
Fitting Side 2 Tube Inner Diameter
11/64 in
Thread Size 1
1/2
Fitting Side 1 Pipe Size
1/2 in

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Straight Adapter
Application
Chemical
Minimum Operating Temperature
-40 Degrees F
Fitting Side B Connection Type
Barbed
Vacuum Rating
27 inHG @ 72 Degrees F
Maximum Operating Pressure
250 psi @ 72 Degrees F
Fitting Shape
Straight
Barb Style
Beaded
Material Grade
303
Fitting Side A Connection Type
MNPT
Fitting Material
Stainless Steel
Maximum Operating Temperature
500 Degrees F
Fitting Side 1 Connection Type
MNPT
Operating Pressure - Maximum
250 psi
Operating Temperature - Maximum
500 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
Barbed
For Media Type
Air, Chemicals, Gases, Non-Potable Water
Operating Temperature - Minimum
-40 Degrees F

Description

Barbed Fitting Adapter, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 1 9/32 in, Specific Fitting Shape Straight Adapter, Application Chemical, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -40 Degrees F, Thread Size A 1/2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.